
€0.04/ pieceexcl. VAT
€0.05incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Head form | Countersunk head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
With point | Yes |
Self drilling | No |
Thread diameter | 3.5 mm |
Length | 16 mm |
DIN standard | 7982 |
Type | Sheet metal screw |