
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Head form | Countersunk head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
With point | Yes |
Self drilling | No |
Thread diameter | 4.8 mm |
Length | 25 mm |
DIN standard | 7982 |
Type | Sheet metal screw |