Tapping screw DIN 7982H Stainless steel A2 4.8x22mm

  • ERIKS:14274041
  • Manufacturer:8716024179999
Image 1
Save to list

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Flat head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Thread diameter
4.8 mm
Length
22 mm
DIN standard
7982
Head diameter
95 mm