Tapping screw DIN 7982H Stainless steel A2 3.5x38mm

  • ERIKS:23731018
  • Manufacturer:4043377164902
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Countersunk head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
3.5 mm
Length
38 mm
DIN standard
7982
Type
Sheet metal screw