Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 6.3x45mm

  • ERIKS:11791164
  • Manufacturer:4043952539866
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
6.3 mm
Length
45 mm
DIN standard
7982
Type
Sheet metal screw