
€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7982H |
Head form | Flat head |
Screwing system | Phillips |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Thread diameter | 5.5 mm |
Length | 32 mm |
DIN standard | 7982 |