Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 5.5x25mm

  • ERIKS:11791213
  • Manufacturer:4043952540343
Image 1
Save to list

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
5.5 mm
Length
25 mm
DIN standard
7982
Type
Sheet metal screw