Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 4.2x38mm

  • ERIKS:23693557
  • Manufacturer:4043952539507
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Countersunk head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
4.2 mm
Length
38 mm
DIN standard
7982
Type
Sheet metal screw