Tapping screw DIN 7982H Galvanic/electrolytic zinc plated 2.9x16mm

  • ERIKS:14271761
  • Manufacturer:8716024307422
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7982H
Head form
Flat head
Screwing system
Phillips
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Thread diameter
2.9 mm
Length
16 mm
DIN standard
7982