
€211.30/ pieceexcl. VAT
€255.67incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 210 Nm |
Movement sensing, axial +/- | 0.6 mm |
Movement sensing, radial +/- | 0.3 mm |
Inner Diameter | 28 mm |
Outer Diameter | 101 mm |
Pitch circle | 75 mm |
Max. number of revolutions | 7200 |
Length | 28 mm |