
€575.42/ pieceexcl. VAT
€696.26incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 1400 Nm |
Movement sensing, axial +/- | 1.2 mm |
Movement sensing, radial +/- | 0.6 mm |
Inner Diameter | 65 mm |
Outer Diameter | 195 mm |
Pitch circle | 140 mm |
Max. number of revolutions | 5100 |
Length | 54 mm |