
€1,411.67/ pieceexcl. VAT
€1,708.12incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 3240 Nm |
Movement sensing, axial +/- | 1.9 mm |
Movement sensing, radial +/- | 1.4 mm |
Inner Diameter | 100 mm |
Outer Diameter | 281 mm |
Pitch circle | 220 mm |
Max. number of revolutions | 3500 |
Length | 75 mm |