
€398.71/ pieceexcl. VAT
€482.44incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 740 Nm |
Movement sensing, axial +/- | 1 mm |
Movement sensing, radial +/- | 0.7 mm |
Inner Diameter | 48 mm |
Outer Diameter | 162 mm |
Pitch circle | 120 mm |
Max. number of revolutions | 5800 |
Length | 40 mm |