
€288.79/ pieceexcl. VAT
€349.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex-3F |
Type | Taper-Lock |
Nominal torque | 420 Nm |
Movement sensing, axial +/- | 0.8 mm |
Movement sensing, radial +/- | 0.7 mm |
Inner Diameter | 42 mm |
Outer Diameter | 132 mm |
Pitch circle | 96 mm |
Max. number of revolutions | 6700 |
Length | 45 mm |