Taper-Lock, SGFlex-3FD Series, GK-10625

  • ERIKS:14998055
Image 1
Save to list

€253.31/ pieceexcl. VAT

€306.51incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SGFlex-3F
Type
Taper-Lock
Nominal torque
210 Nm
Movement sensing, axial +/-
0.6 mm
Movement sensing, radial +/-
0.3 mm
Inner Diameter
28 mm
Outer Diameter
101 mm
Pitch circle
75 mm
Max. number of revolutions
7200
Length
28 mm