
€32.54/ pieceexcl. VAT
€39.37incl. VAT
37 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VB |
Material | AISI 316 |
Norm | EN 14420-6 |
Code | VB |
Maximum operating pressure | 16 bar |
Hose fitting type 2 | TW |
Connection termination 2 | Plug VB |
Connection termination size 2 | DN80 |
Type of component | Cap/plug |