
€64.73/ pieceexcl. VAT
€78.32incl. VAT
95 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | VK |
Material | Brass |
Norm | EN 14420-6 |
Code | VK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | TW |
Connection termination 2 | Male VK |
Connection termination size 2 | DN100 |
Type of component | Quick Coupling |