
€160.92/ pieceexcl. VAT
€194.71incl. VAT
44 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MK |
Material | AISI 316 |
Norm | EN 14420-6 |
Code | MK |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | TW |
Connection termination 2 | Female MK |
Connection termination size 2 | DN100 |
Seal material 2 | CSM |
Type of component | Quick Coupling |