
€37.87/ pieceexcl. VAT
€45.82incl. VAT
15 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | MKS |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | TW |
Connection termination | Female MKS |
Connection termination size | DN50 |
Seal material | CSM |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN50 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |