





€10.90/ pieceexcl. VAT
€13.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | T-piece |
External tube diameter of connection | 6 mm |
Nominal inner diameter 2 | M 12x1 |
Nominal inner diameter 3 | M 10x1 |
Connection | Banjo coupling |
d1 | M 12x1 |
d2 | M 10x1 |
L3 | 7.5 mm |
l1 | 34 mm |
l2 | 48 mm |