



€199.23/ pieceexcl. VAT
€241.07incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Maximum operating pressure | 64 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 2" |
Shape | T-piece |