



€36.73/ pieceexcl. VAT
€44.44incl. VAT
46 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Maximum operating pressure | 100 bar |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 1/2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/2" |
Connection termination 3 | Inner thread gas cylindrical (BSPP) |
Connection termination size 3 | 1/2" |
Shape | T-piece |