
€458.00/ pieceexcl. VAT
€554.18incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1960 |
Norm | EN (DIN) |
Execution | Syrup draintap |
Construction type | Right-angled |
Housing material | Cast iron |
Nominal inner diameter | 3" (80) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Operation | Knob |