





€0.31/ pieceexcl. VAT
€0.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Steel |
Material quality | C45K |
Height | 6 mm |
Length | 25 mm |
Width | 6 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |