Sunk key High DIN 6885 4x4x20 Stainless steel

  • ERIKS:23270962
  • Manufacturer:8715492347213
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.96/ pieceexcl. VAT

€1.16incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6885
Material
Stainless steel
Material quality
Stainless steel A4
Height
4 mm
Length
20 mm
Width
4 mm
Type
sunk key
DIN standard
6885
Model
High