





€2.03/ pieceexcl. VAT
€2.45incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6885 |
Material | Steel |
Material quality | C45K |
Height | 8 mm |
Length | 75 mm |
Width | 12 mm |
Type | sunk key |
DIN standard | 6885 |
Model | High |