Sunk key High DIN 6885 12x8x60 Stainless steel

  • ERIKS:11747522
  • Manufacturer:4043377147172
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€11.27/ pieceexcl. VAT

€13.64incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6885
Material
Stainless steel
Material quality
Stainless steel A4
Height
8 mm
Length
60 mm
Width
12 mm
Type
sunk key
DIN standard
6885
Model
High