
€1.86/ pieceexcl. VAT
€2.25incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Material quality | A193 B7/A194 2H (steel) |
Thread size | 1/2 in |
Length | 2.1/2 in |
Surface protection | Galvanic/electrolytic zinc plated |
Thread type | UNC |
Norm nut | A194 |