
€4.47/ pieceexcl. VAT
€5.41incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A193 B8/gr8 |
Thread size | 1/2 in |
Length | 2.1/4 in |
Surface protection | Untreated |
Thread type | UNC |
Norm nut | A194 |