Strapping tape, complete system, polyester tape 13mm

  • ERIKS:11819232
  • Manufacturer:4030198170007
Image 1
Polyester high-strength tape complete system Standard, 13 mm

•    Ideal securing of the load
Reliably holds the goods in place during transportation and loading.
•    Easy handling
The tape is easy to use and can be retightened at any time.
No risk of injury.
•    The best material properties
The polyester tape offers all of the benefits of plastic and steeling strapping.
High strength and great elasticity.
Large shock reserves.
Outstanding surface protection and temperature resistance (waterproof).
Set comprising:
•    Tensioning device
•    Dispenser, portable for 76 mm core
•    1 roll of tape à 1100 m, 13 mm
•    1,000 terminals, 13 mm
•    Pallet probe
Save to list

€472.98/ pieceexcl. VAT

€572.31incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150