Strapping tape, complete set, polyester tape 25mm

  • ERIKS:23897530
  • Manufacturer:4030198170601
Image 1
Image 2
Image 1
Image 2
Polyester high-strength tape complete system Heavy Duty. 25 mm

•    Ideal securing of the load
Reliably holds the goods in place during transportation and loading.
•    Easy handling
The tape is easy to use and can be retightened at any time.
No risk of injury.
•    The best material properties
The polyester tape offers all of the benefits of plastic and steeling strapping.
High strength and great elasticity.
Large shock reserves.
Outstanding surface protection and temperature resistance (waterproof).

Accessories available. Send us your enquiry!


Set comprising:
•    Tensioning device
•    Dispenser
•    1 roll of tape à 500 m, 25 mm
•    500 terminals, 25 mm
•    Threading rod
Save to list

€789.09/ pieceexcl. VAT

€954.80incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150