Strapping set no. 3 16mm

  • ERIKS:14342140
  • Manufacturer:4030198170809
Image 1
Plastic tape strapping set, 16 mm, with dispenser cart for large rolls
Design: Set
•    With dispenser cart for large rolls
Ideal for daily, regular strapping.
For medium-heavy to heavy packages.
•     High-quality professional set
One-piece tensioning and sealing device with quick-tensioning device and tape splice prevention, 16 mm.
Mobile tape dispenser with storage boxes.
Large roll of plastic tape, 2000 m long, 16 mm wide.
2000 pcs sealing sleeves, 16x28 mm.
Save to list

€1,040.87/ pieceexcl. VAT

€1,259.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150