Strapping set no. 2 16mm

  • ERIKS:23897538
  • Manufacturer:4030198175149
Image 1
Plastic tape strapping sets, 16 mm with portable dispenser
Design: Set
•    With practical, portable dispenser
For occasional strapping.
For light to medium-heavy packages.
•     Set comprising
One-piece tensioning and sealing device, 16 mm.
Portable tape dispenser with brake.
1 roll of plastic tape, 16x0.68 mm, 500 m long.
2000 pcs sealing sleeves, 16x28 mm.
Save to list

€566.26/ pieceexcl. VAT

€685.17incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150