
€5.36/ pieceexcl. VAT
€6.49incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | 340 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/8" |
Hose fitting type 2 | Female fix thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/8" |
Shape | Straight |
Temperature range | from -50 to 200 °C |