
€41.15/ pieceexcl. VAT
€49.79incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | R |
Material | PVDF |
Type | Coupling piece |
Connection termination size 2 | 10 |
Shape | Straight |
Temperature range | from -20 to 140 °C |