Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 95 mm Shaft Dia., 100 mm Outside Dia., 60 mm WD

  • ERIKS:12440379
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€34.06/ pieceexcl. VAT

€41.21incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.06

-

25+

€28.26

17.02%

50+

€25.20

26.00%

100+

€23.16

31.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 095.060 DU-B
Shaft diameter
95 mm
Outer Diameter
100 mm
Width
60 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
95 mm
D
100 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free