
€53.15/ pieceexcl. VAT
€64.31incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.15 | - |
25+ | €44.13 | 16.98% |
50+ | €39.36 | 25.95% |
100+ | €36.15 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 090.100 DU-B |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 90 mm |
D | 95 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |