
€30.78/ pieceexcl. VAT
€37.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.78 | - |
25+ | €25.56 | 16.98% |
50+ | €22.78 | 25.99% |
100+ | €20.95 | 31.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 085.060 DU-B |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 85 mm |
D | 90 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |