
€47.72/ pieceexcl. VAT
€57.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.72 | - |
25+ | €39.60 | 17.02% |
50+ | €35.29 | 26.04% |
100+ | €32.44 | 32.01% |
250+ | €30.07 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 080.100 DU-B |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 80 mm |
D | 85 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |