Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 8 mm Shaft Dia., 10 mm Outside Dia., 8 mm WD

  • ERIKS:12440017
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

69 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.03

-

25+

€0.84

18.52%

50+

€0.76

25.93%

100+

€0.69

32.41%

250+

€0.65

37.04%

500+

€0.62

39.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 008.008 DU-B
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
8 mm
D
10 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free