
€1.12/ pieceexcl. VAT
€1.36incl. VAT
140 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.12 | - |
25+ | €0.93 | 16.95% |
50+ | €0.84 | 25.42% |
100+ | €0.76 | 32.20% |
250+ | €0.71 | 36.44% |
500+ | €0.67 | 40.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 008.010 DU-B |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 8 mm |
D | 10 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |