Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 75 mm Shaft Dia., 80 mm Outside Dia., 80 mm WD

  • ERIKS:12440348
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€36.24/ pieceexcl. VAT

€43.85incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.24

-

25+

€30.10

16.96%

50+

€26.82

26.00%

100+

€24.65

31.98%

250+

€22.83

37.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 075.080 DU-B
Shaft diameter
75 mm
Outer Diameter
80 mm
Width
80 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
75 mm
D
80 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free