
€27.50/ pieceexcl. VAT
€33.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.50 | - |
25+ | €22.83 | 16.99% |
50+ | €20.36 | 25.98% |
100+ | €18.72 | 31.95% |
250+ | €17.34 | 36.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 075.060 DU-B |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 75 mm |
D | 80 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |