
€18.79/ pieceexcl. VAT
€22.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.79 | - |
25+ | €15.58 | 17.09% |
50+ | €13.90 | 26.04% |
100+ | €12.78 | 32.00% |
250+ | €11.83 | 37.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 075.040 DU-B |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 75 mm |
D | 80 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |