
€29.97/ pieceexcl. VAT
€36.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.97 | - |
25+ | €24.87 | 17.02% |
50+ | €22.18 | 25.99% |
100+ | €20.38 | 32.01% |
250+ | €18.89 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 070.070 DU-B |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 70 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 70 mm |
D | 75 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |