
€25.87/ pieceexcl. VAT
€31.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.87 | - |
25+ | €21.47 | 17.00% |
50+ | €19.14 | 26.00% |
100+ | €17.60 | 31.95% |
250+ | €16.29 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 070.060 DU-B |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 70 mm |
D | 75 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |