Straight bushing, TUP..DU-B Series, Bronze Outer sheath, 65 mm Shaft Dia., 70 mm Outside Dia., 70 mm WD

  • ERIKS:12440327
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a bronze outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€28.05/ pieceexcl. VAT

€33.94incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.05

-

25+

€23.30

16.93%

50+

€20.76

26.01%

100+

€19.08

32.00%

250+

€17.67

37.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TUP..DU-B
Manufacturer ID
TUP 065.070 DU-B
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
70 mm
With collar
No
Operating temperature
from -200 to 280 °C
Standard
ISO 3547
d
65 mm
D
70 mm
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free