
€24.23/ pieceexcl. VAT
€29.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.23 | - |
25+ | €20.12 | 16.94% |
50+ | €17.94 | 25.96% |
100+ | €16.48 | 31.96% |
250+ | €15.28 | 36.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 065.060 DU-B |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 65 mm |
D | 70 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |