
€19.05/ pieceexcl. VAT
€23.05incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.05 | - |
25+ | €15.82 | 16.96% |
50+ | €14.11 | 25.94% |
100+ | €12.97 | 31.92% |
250+ | €12.00 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 060.050 DU-B |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 60 mm |
D | 65 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |