
€1.03/ pieceexcl. VAT
€1.25incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.03 | - |
25+ | €0.84 | 18.52% |
50+ | €0.76 | 25.93% |
100+ | €0.69 | 32.41% |
250+ | €0.65 | 37.04% |
500+ | €0.62 | 39.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | TUP..DU-B |
Manufacturer ID | TUP 006.010 DU-B |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Operating temperature | from -200 to 280 °C |
Standard | ISO 3547 |
d | 6 mm |
D | 8 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |